Universal Key ″Construction″ for all standard cabinets and shut-off systems 90 mm (self-service card/blister)

Article no.: 00 11 06 V01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Control panel key

Identification numbers & Classifications

Article number 00 11 06 V01
EAN / GTIN 4003773075394
Manufacturer number 00 11 06 V01
L-Number L70010 1288

Description

Description:

  • for locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc.
  • 9 different die-cast zinc key-profiles in 1 tool
  • with detachable chain and snap hook
  • Construction version with plug-in, magnetically held support: catch for locks with profile cylinder hole and male square in steps
  • with bit adapter for 1/4″ bits with magnet
  • total length: 157 / 95 mm

Feature:

  • Capacity square: 5.0 / 6.0 / 7.0 - 8.0 / 9.0 - 10.0mm
  • Capacity double-bit key: 3 – 5mm
  • Capacity half-moon: 6mm
  • Capacity step-like square: 6 / 7 / 8 / 9mm
  • Capacity triangular: 7.0 / 8.0 - 9.0 / 10.0 - 11.0mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart